Skip Content

WG
TM
WESTWARD

Tempered Steel Center Gage

  • Item # 4KU79
  • My Part #
  • Mfr. Model # 4KU79
  • Catalog Page # 2415
  • UNSPSC # 41111607
Center Gage,60 Degree close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2.03 / each

Web Price $3.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A center gage is commonly used as a guide for grinding and setting thread-cutting tools with a grinder or lathe. This gage can help find the number of threads per inch through graduations of 14ths, 20ths, 24ths and 32nds of an inch. Center gages help meet American Standard or U.S. 60°.

View More

Technical Specs

  • Item Center Gage
  • Construction Tempered Steel
  • Graduations In 14ths, 20ths, 24ths and 32nds
  • Application American Standard or US 60 Degrees Threads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.