Skip Content

DG
WESTWARD

Carbon Steel Arbor Adapter

  • Item # 29VX01
  • My Part #
  • Mfr. Model # 29VX01
  • Catalog Page # N/A
  • UNSPSC # 27112826
Nut Adapter, Carbon Steel,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hole Saw Product Grouping Hole Saw Accessories
  • Item Arbor Adapter
  • Thread Size 1/2"-20, 5/8"-18
  • Material Carbon Steel
  • Overall Length 1-1/2"
  • For Use With Arbors with 1/2"-20 Threads to Fit Hole Saws with 5/8"-18 Threads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.