DV
Grainger Choice Product
WESTWARD

Carbide Grout Saw, 9 In, Blue

  • Item # 13A585
  • My Part #
  • Mfr. Model # 13A585
  • Catalog Page # N/A
  • UNSPSC # 27111508
Carbide Grout Saw, 9 In, Blue close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carbide Grout Saw
  • Type Professional
  • Size 9"
  • Color Blue
  • Construction Molded Plastic Handle, Steel Shaft
  • Application For Stripping, Cleaning and Removing of Grout
  • Includes 2 Blades
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms