Navigation Menu New

Access My Account, Order History, Lists and more here.

2LYR7 2LYR7 UNSPSC # 23172001

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Carbide Bur Set, Single Cut

  • Item # 2LYR7
  • Mfr. Model # 2LYR7
  • UNSPSC # 23172001
  • Catalog Page # 2300 2300
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Carbide Bur Set
  • Head Shape Cylindrical, Cylindrical, Cylindrical Radius End, Cylindrical Radius End, Ball, Oval, Round Nose Tree, Pointed Tree, Flame, Taper Radius End, Pointed Cone, Inverted Taper
  • Shank Dia. 1/8 in
  • Cut Type Single Cut
  • Trade Number SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-43, SH-41, SL-42, SM-42, SN-42
  • Abrading Application Cleaning, Deburring, Finishing, Grinding, Polishing, Surface Conditioning
  • Coating Bright (Uncoated)
  • End Type Flat End, Flat End, Radius End, Radius End, Ball, Oval, Round Nose, Pointed, Round Nose, Radius End, Poined, Flat End
  • For Tool Type Die Grinders, Straight Grinders, Rotary Power Tools
  • Head Dia. 3/32 in, 1/8 in
  • Head Material Carbide
  • Head Material Grade YK15
  • Includes SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-43, SH-41, SL-42, SM-42, SN-42
  • Largest Head Dia. 1/8 in
  • Length of Cut 1/8 in, 3/16 in, 7/32 in, 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
  • Material Application Aluminum, Brass, Bronze, Copper, Iron, Nickel, Titanium, Tool and Die Steel, Zinc
  • Material Category Application Aluminum, Brass, Bronze, Copper, Iron, Nickel Alloys, Titanium, Tool Steel, Zinc
  • Max. Speed 35,000 RPM
  • Number of Ends Single End
  • Number of Pieces 12
  • Overall Length 1 1/2 in
  • Set Type One Shape in Set
  • Shank Length 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 9/32 in, 1 5/16 in, 1 3/8 in
  • Shank Material Steel
  • Smallest Head Dia. 3/32 in
Back to Top