Navigation Menu New

Access My Account, Order History, Lists and more here.

10D681 10D681 UNSPSC # 31162404

Cable/Wire Staple, 5/16, 9/16 Leg, PK1000

  • Item # 10D681
  • Mfr. Model # 10D681
  • UNSPSC # 31162404
  • Catalog Page # 890 890
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cable/Wire Staple, 5/16, 9/16 Leg, PK1000

  • Item # 10D681
  • Mfr. Model # 10D681
  • UNSPSC # 31162404
  • Catalog Page # 890 890
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Cable Staple
  • Type Round Crown
  • Crown Width (In.) 5/16 in
  • Leg Length (In.) 9/16 in
  • Fits Wire Dia. (In.) 0.047 x 0.024
  • Gauge 20
  • For Use With 10D655 Staple Gun
  • Package Quantity 1,000

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top