C3
Grainger Choice Product
WESTWARD

Cable/Wire Staple, 5/16, 3/8 Leg, PK1000

  • Item # 10D680
  • My Part #
  • Mfr. Model # 10D680
  • Catalog Page # 890
  • UNSPSC # 31162404
Cable/Wire Staple, 5/16, 3/8 Leg, PK1000 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Staplers, Tackers, and Accessories~Staples and Brad Nails


$2.19 / pkg. of 1,000 Offer Ends 10/28/20

Web Price $3.13

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Sale

Technical Specs

  • Item Cable Staple
  • Type Round Crown
  • Crown Width (In.) 5/16 in
  • Leg Length (In.) 3/8 in
  • Fits Wire Dia. (In.) 0.047 x 0.024
  • Gauge 20
  • For Use With 10D655 Staple Gun
  • Package Quantity 1,000
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products