Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Bull Point Chisel,Spline Shank,L 12 In.

  • Item # 22UV01
  • My Part #
  • Mfr. Model # 22UV01
  • Catalog Page # N/A
  • UNSPSC # 27112705
Bull Point Chisel,Spline Shank,L 12 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bull Point Chisel
  • Shank Type Spline Shank
  • Overall Length (In.) 12
  • Shank Size (In.) 3/4
  • Shank Length (In.) 5-1/4
  • Length (In.) 12
  • Hex (In.) 3/4
  • For Use With Hammer Drill
  • Application Chipping Work
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.