Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
WESTWARD

Broadcast Spreader, 100 lb. Capacity, Pneumatic Wheel Type, High Output Drop Type, Adjustable T Hand

  • Item # 45FE32
  • My Part #
  • Mfr. Model # 45FE32
  • Catalog Page # 995
  • UNSPSC # 27112907
Broadcast Spreader, 100 lb. Capacity, Pneumatic Wheel Type, High Output Drop Type, Adjustable T Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $286.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commercial-duty 1-hole spreader has front and side baffle system that delivers more control for accurate spreading. Features conical auger that helps move rock salt and ice melt. Adjustable T-handle gives you flow control at your finger tips. Hopper has enclosed gear system that withstands harsh elements and has rugged stainless steel frame. 14" durable pneumatic tires will push through and rough terrain. Ideal for seed, fertilizer, salt, and ice melt.

View More

Technical Specs

  • Item Broadcast Spreader
  • Capacity 100 lb.
  • Handle Adjustable T
  • Drop Type High Output
  • Flow Control Variable Gate Control
  • Includes Conical Auger, Metal Gears
  • For Use With Rock Salt, Ice Melt
  • Spread Width 15 to 20 ft.
  • Wheel Type Pneumatic
  • Wheel Dia. 14"
  • Axle Type Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Broadcast Spreader, 100 lb. Capacity, Pneumatic Wheel Type, 1 Hole Drop Type, Adjustable T Handle is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Review based only on assembly and initial inspection. For price paid am disappointed in how much assembly was required. I have bought and assembled a number of spreaders in the past for our company. This was the most time-consuming by far. It looks like it will work OK but am not confident of it's durability.
Date published: 2017-03-29
  • y_2018, m_7, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45FE32, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.