ST
WESTWARD

Broadcast Spreader, 70 lb. Capacity, Poly with Solid Rubber Tires Wheel Type, 3 Hole Drop Type, Loop

  • Item # 45FE31
  • My Part #
  • Mfr. Model # 45FE31
  • Catalog Page # 995
  • UNSPSC # 27112907
Broadcast Spreader, 70 lb. Capacity, Poly with Solid Rubber Tires Wheel Type, 3 Hole Drop Type, Loop close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $95.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-hold push spreader has fingertip-controlled cable linkages to operate flow control and has adjustable settings for fertilizer, seed, salt and ice melt. Enclosed gear frames withstand harsh weather elements. Use this spreader all year long.

View More

Technical Specs

  • Item Broadcast Spreader
  • Capacity 70 lb.
  • Handle Loop
  • Drop Type 3 Hole
  • Flow Control Variable Gate Control
  • Includes Adjustable Gate, Variable Gate Settings, Enclosed Gear Box
  • For Use With Seed, Fertilizer
  • Spread Width 12 ft.
  • Wheel Type Poly with Solid Rubber Tires
  • Wheel Dia. 10"
  • Axle Type Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Broadcast Spreader, 70 lb. Capacity, Poly with Solid Rubber Tires Wheel Type, 3 Hole Drop Type, Loop is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from I ordered this item because the delivery system is controlled by a steel bar, as anyone can clearly see in the picture. Yet the unit I received is controlled by a cable. These cables are a poor substitutes for the steel bar. If you're going to be sending people this product with a cable then you should update the product photo. And the fact that you won't even offer a new cable in replacement parts is sad given that it's probably the part that will break first. I order these for my company and this is the third time this has happened.
Date published: 2018-06-20
  • y_2018, m_9, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45FE31, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.