Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

Broadcast Spreader, 60 lb. Capacity, Pneumatic Wheel Type, 1 Hole Drop Type, Loop Handle

  • Item# 10F635
  • Mfr. Model# 10F635
  • Catalog Page# 1264
  • UNSPSC# 27112907
Broadcast Spreader, 60 lb. Capacity, Pneumatic Wheel Type, 1 Hole Drop Type, Loop Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $105.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Your spreader is designed to be pushed at three miles per hour, which is a brisk walking speed. Slower or faster speeds will change the spread patterns. The spreader is useful for spreading a range of materials (ice melt, fertilizer, and grass seed). Materials such as powder, manure, top soil, gravel, and mulch have the wrong physical characteristics and should not be used with these spreaders. Keep the impeller plate horizontal when operating the spreader. Tilting the spreader will result in uneven coverage.

View More

Technical Specs

  • Item Broadcast Spreader
  • Capacity 60 lb.
  • Handle Loop
  • Drop Type 1 Hole
  • Flow Control Cable
  • Includes Cover
  • For Use With Grass Seed, Fertilizer, and Salt
  • Spread Width 12 ft.
  • Frame Steel
  • Hopper Material Polypropylene
  • Wheel Type Pneumatic
  • Wheel Dia. 10"
  • Wheel Width 4"
  • Axle Type Stainless Steel
  • Features Calibrated Flow Rate Control Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 2.7 out of 5 by 3reviewers.
Rated 1 out of 5 by If you'd like to send out your 6 year old to spread the salt then this height might be perfect for himIt says 60 Lbs. but if you'd try to pour in a 50 Lb. bag of salt then only half of the bag would fit but if it works by cubic feet then why doesn't it state anywhere its capacity??? February 4, 2015
Rated 2 out of 5 by I thought it was taller when looking at the picture. It's made for little people or for ruining your back before its time. The gate control broke within the first several applications. Would recommend looking for better unit. December 10, 2013
Rated 5 out of 5 by This unit works very well for us. We use it to spread ice melt on our walkways and parking lot. I find that it gives much more even distribution for better melting, yet uses less material than just throwing it out by hand. The stainless steel gate works better than the plastic gate found on lesser models. November 18, 2013
  • 2016-09-28 T18:32:51.834-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_10F635, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.