Skip Content

DG
WESTWARD

Brad Nail,Brown,1 In L,PK1000

  • Item # 10D683
  • My Part #
  • Mfr. Model # 10D683
  • Catalog Page # N/A
  • UNSPSC # 31162001
Brad Nail,Brown,1 In L,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Brad Nails
  • Type Brown Head
  • Nail Length (In.) 1
  • Fits Wire Dia. (In.) 0.049 x 0.039
  • Gauge 18
  • For Use With Mfr. No. 10D656
  • Package Quantity 1000
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products