Skip Content

 
TM
WESTWARD

Box End Wrench

Box End Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Double Box End Wrench 
  • Number of Points 12 
  • Finish Satin 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
SAE or Metric
Please Select
Head Size
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
23 Products
Compare /
Item #
Mfr.
Model #
SAE or Metric
Head Size
Price
Qty
Please use Qty box to add item(s) to cart.
5MV21
Metric
10 x 11mm

$4.80 / each

Enter location to check availability
Catalog Page #  1011 

Price $4.80 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric Metric
  • Head Size 10 x 11mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MP99
Metric
10 x 11mm

$6.16 / each

Enter location to check availability
Catalog Page #  1011 

Price $6.16 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric Metric
  • Head Size 10 x 11mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MV22
Metric
12 x 14mm

$8.33 / each

Enter location to check availability
Catalog Page #  1011 

Price $8.33 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric Metric
  • Head Size 12 x 14mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MR01
Metric
12 x 14mm

$5.89 / each

Enter location to check availability
Catalog Page #  1011 

Price $5.89 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric Metric
  • Head Size 12 x 14mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MV23
Metric
13 x 15mm

$9.87 / each

Enter location to check availability
Catalog Page #  1011 

Price $9.87 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric Metric
  • Head Size 13 x 15mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MR02
Metric
13 x 15mm

$22.18 / each

Enter location to check availability
Catalog Page #  1011 

Price $22.18 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric Metric
  • Head Size 13 x 15mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MR03
Metric
16 x 18mm

$8.67 / each

Enter location to check availability
Catalog Page #  1011 

Price $8.67 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric Metric
  • Head Size 16 x 18mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MR04
Metric
17 x 19mm

$31.70 / each

Enter location to check availability
Catalog Page #  1011 

Price $31.70 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric Metric
  • Head Size 17 x 19mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MP97
Metric
6 x 8mm

$6.53 / each

Enter location to check availability
Catalog Page #  1011 

Price $6.53 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric Metric
  • Head Size 6 x 8mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MP98
Metric
7 x 9mm

$6.87 / each

Enter location to check availability
Catalog Page #  1011 

Price $6.87 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric Metric
  • Head Size 7 x 9mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MP90
SAE
1/4" x 5/16"

$18.39 / each

Enter location to check availability
Catalog Page #  1011 

Price $18.39 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric SAE
  • Head Size 1/4" x 5/16"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MV17
SAE
3/8" x 7/16"

$6.27 / each

Enter location to check availability
Catalog Page #  1011 

Price $6.27 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric SAE
  • Head Size 3/8" x 7/16"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MP91
SAE
3/8" x 7/16"

$16.71 / each

Enter location to check availability
Catalog Page #  1011 

Price $16.71 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric SAE
  • Head Size 3/8" x 7/16"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MP92
SAE
7/16" x 1/2"

$8.60 / each

Enter location to check availability
Catalog Page #  1011 

Price $8.60 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric SAE
  • Head Size 7/16" x 1/2"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MV18
SAE
1/2" x 9/16"

$15.13 / each

Enter location to check availability
Catalog Page #  1011 

Price $15.13 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric SAE
  • Head Size 1/2" x 9/16"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MP93
SAE
1/2" x 9/16"

$19.47 / each

Enter location to check availability
Catalog Page #  1011 

Price $19.47 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric SAE
  • Head Size 1/2" x 9/16"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MP94
SAE
9/16" x 5/8"

$7.89 / each

Enter location to check availability
Catalog Page #  1011 

Price $7.89 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric SAE
  • Head Size 9/16" x 5/8"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MV19
SAE
5/8" x 11/16"

$19.88 / each

Enter location to check availability
Catalog Page #  1011 

Price $19.88 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric SAE
  • Head Size 5/8" x 11/16"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MP95
SAE
11/16" x 13/16"

$15.50 / each

Enter location to check availability
Catalog Page #  1011 

Price $15.50 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric SAE
  • Head Size 11/16" x 13/16"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MV20
SAE
3/4" X 7/8"

$21.70 / each

Enter location to check availability
Catalog Page #  1011 

Price $21.70 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric SAE
  • Head Size 3/4" X 7/8"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MP96
SAE
3/4" X 7/8"

$35.70 / each

Enter location to check availability
Catalog Page #  1011 

Price $35.70 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric SAE
  • Head Size 3/4" X 7/8"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
20PG93
SAE
13/16" x 15/16"

$27.25 / each

Enter location to check availability
Catalog Page #  NA

Price $27.25 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric SAE
  • Head Size 13/16" x 15/16"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
20PG91
SAE
1-1/8" x 1-1/4"

$57.05 / each

Enter location to check availability
Catalog Page #  NA

Price $57.05 / each

Technical Specs

  • Item Double Box End Wrench
  • SAE or Metric SAE
  • Head Size 1-1/8" x 1-1/4"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms