Navigation Menu New

Access My Account, Order History, Lists and more here.

5MP93 5MP93 UNSPSC # 27111705

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Box End Wrench, Alloy Steel, Satin, Head Size 1/2 in, 9/16 in, Overall Length 8 3/4 in, 40°

  • Item # 5MP93
  • Mfr. Model # 5MP93
  • UNSPSC # 27111705
  • Catalog Page # 794 794
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Box End Wrench
  • Material Alloy Steel
  • Finish Satin
  • Head Size 1/2 in, 9/16 in
  • Overall Length 8 3/4 in
  • Head Offset Angle 40 Degrees
  • Measurement Type SAE
  • Head Type Offset
  • Tether Style Tether Capable
  • Nonsparking No
  • Insulated No
  • Non-Magnetic No
  • Wrench Shape Straight
  • Box End Type 12-Point Box End
  • Wrench Length Style Standard
  • Corrosion Resistant Yes
  • Ratcheting No
  • Reversing No
  • Handle Type One Piece
  • Grip Style Plain
  • Handle Color Silver
  • Number of Points 12
  • Single End/Double End Double End
  • Min. Arc Swing 5 Degrees
  • Standards ANSI Standards
  • Weight 1.89 lb
  • Wrench Product Grouping Wrenches
Back to Top