Skip Content

 
TM
WESTWARD

Bow Rake

Bow Rake close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bow Rake 
  • Tine Material Steel 
  • Length of Tines 3" 
  • Number of Tines 16 
  • Handle Length 60" 
Overall Width of Tines
Please Select
Handle Material
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Width of Tines
Handle Material
Price
Qty
Please use Qty box to add item(s) to cart.
3YU78
16"
Fiberglass

$79.40 / each

Enter location to check availability
Catalog Page #  1270 

Price $79.40 / each

Technical Specs

  • Item Bow Rake
  • Tine Material Steel
  • Length of Tines 3"
  • Overall Width of Tines 16"
  • Number of Tines 16
  • Handle Material Fiberglass
  • Handle Length 60"
1WG36
16-1/2"
Seal-Coated Wood

$48.95 / each

Enter location to check availability
Catalog Page #  1270 

Price $48.95 / each

Technical Specs

  • Item Bow Rake
  • Tine Material Steel
  • Length of Tines 3"
  • Overall Width of Tines 16-1/2"
  • Number of Tines 16
  • Handle Material Seal-Coated Wood
  • Handle Length 60"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More