Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Steel Bolt Cutter, 18" Overall Length, 1/4" Hard Materials up to Brinnell 455/Rockwell C48

  • Item# 1YNB8
  • Mfr. Model# 1YNB8
  • Catalog Page# 1035
  • UNSPSC# 27111512
Steel Bolt Cutter,18" Overall Length,1/4" Hard Materials up to Brinnell 455/Rockwell C48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $72.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel-handle cutter features drop-forged heat-treated jaws with center-cut blades that turn 50 lb. of hand pressure into 4000 lb. of cutting power. Adjustment screw adjusts gap after extended use. Rubber grip handles. Replacement cutter heads available.

View More

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 18"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 1/4"
  • Cutting Action Center Cut
  • Jaw Material Alloy Steel
  • Grip Style Plastic Coated Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.