Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
WESTWARD

Blue Heavy Duty Tool Chest and Cabinet Combination, 60-1/2"H X 42"W X 18-1/2"D, Drawers: 17

  • Item # 7CY34
  • My Part #
  • Mfr. Model # 7CY34
  • Catalog Page # 742
  • Catalog Group # H1759
  • UNSPSC # 24112401
Blue Heavy Duty Tool Chest and Cabinet Combination, 60-1/2"H X 42"W X 18-1/2"D, Drawers: 17 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,966.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 467.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combination cabinets/chests give you 2 convenient options for storing tools: the easy-to-access, gas-lift top chest or 80-lb. capacity, ball-bearing slide drawers. Keep your tools secure and protected from theft with the included tubular key lock. Finished with a long-lasting, attractive powder-coat paint. Lined drawers cushion your tool collection to protect both the drawer and the tool from abrasions. Preassembled, 5" x 2" casters have roller ball bearings and can hold up to 330 lb. per wheel.

View More

Technical Specs

  • Item Tool Chest and Cabinet Combination
  • Series Heavy Duty
  • Tool Box Duty Rating Heavy Duty
  • Width 42"
  • Depth 18-1/2"
  • Height 60-1/2"
  • Number of Drawers 17
  • Color Blue
  • Drawer Color Blue
  • Drawer Capacity 100 lb., 200 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 25,020 cu. in.
  • Load Rating 1540 lb.
  • Caster Size 5" x 2"
  • Material Steel
  • Gauge Body: 20, Drawers: 18
  • Work Surface Material MDF
  • Caster Wheel Material Thermoplastic Rubber
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System Internal Keyed Cylindrical Lock
  • Handles (1) Tubular Side, (4) Metal Side
  • Configuration Rolling Cabinet - Center Bank: (4) 38"W x 18-1/2"D x 2-15/16"H, (1) 38"W x 18-1/2"D x 6-1/8"H, (1) 38"W x 18-1/2"D x 9-1/4"H, (5) Handles, Top Chest - Left Bank: (6) 22"W x 15-5/8"D x 2-15/16"H, Right Bank: (4) 12-1/8"W x 15-5/8"D x 2-15/16"H, (1) 12-1/8"
  • Features Aluminum Drawer Pulls, Gas Lift Lid
  • Includes Rolling Cabinet 32H854, Top Chest 32H841, Keys, Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.