Skip Content

DG
WESTWARD

Black/Silver,Carbon Steel Utility Knife,6-1/4" Overall Length,Number of Blades Included: 1

  • Item # 19G961
  • My Part #
  • Mfr. Model # 19G961
  • Catalog Page # N/A
  • UNSPSC # 27111503
Black/Silver,Carbon Steel Utility Knife,6-1/4" Overall Length,Number of Blades Included: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Utility Knife
  • Blade Operation Retractable
  • Blade Type Utility
  • Blade Change Swivels Open
  • Overall Length 6-1/4"
  • Blade Material Carbon Steel
  • Handle Color Black/Silver
  • Handle Material Zinc
  • Number of Blades Included 1
  • Tether Capable Tether Ready
  • Overall Width 1-3/8"
  • Overall Thickness 1-1/16"
  • Position 3
  • Handle Type Anti-Slip Grip
  • Features Top Button
  • Stores (3) Blades
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products