Skip Content

NC
TM
WESTWARD

Black Industrial Premium Top Chest, 46-1/2" H X 42" W X 24" D, Number of Drawers: 10

  • Item # 49NR85
  • My Part #
  • Mfr. Model # 49NR85
  • Catalog Page # 741
  • UNSPSC # 24112401
Top Chest,Steel,250 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,489.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 296.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward® Top Chest can be set on a counter top or on top of another storage unit. Features both full-extension drawers and a top-opening compartment for easy tool access and efficient organization. Recessed drawer pulls and ball-bearing slides provide smooth operation. Top compartment and all drawers lock and unlock with a single key locking mechanism.

View More

Technical Specs

  • Item Top Chest
  • Tool Box Duty Rating Industrial Premium
  • Width 42"
  • Depth 24"
  • Height 46-1/2"
  • Number of Drawers 10
  • Color Black
  • Drawer Color Black
  • Drawer Capacity 250 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 25,950 cu. in.
  • Load Rating 250 lb.
  • Material Steel
  • Gauge 14, 16
  • Locking System Standard Key Cylinder
  • Number of Handles 0
  • Features Premium Duty
  • For Use With 42" Top Chest
  • Includes Side Handle, Key Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.