DG
WESTWARD

Black Heavy Duty Top Chest, 22" H X 41" W X 20" D, Number of Drawers: 8

  • Item # 34F762
  • My Part #
  • Mfr. Model # 34F762
  • Catalog Page # N/A
  • Catalog Group # G7176
  • UNSPSC # 24112401
Black Heavy Duty Top Chest, 22" H X 41" W X 20" D, Number of Drawers: 8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

This Westward top tool chest has a durable finish, sturdy construction, and heavy load capacity to extend product life. Its top-opening door offers easy tool access and efficient organization.

View More

Technical Specs

  • Item Top Chest
  • Tool Box Duty Rating Heavy Duty
  • Width 41"
  • Depth 20"
  • Height 22"
  • Number of Drawers 8
  • Color Black
  • Drawer Color Black
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 7,606 cu. in.
  • Load Rating 650lb.
  • Material Steel
  • Gauge 18 to 20
  • Configuration 24-1/4" W Left Bank: (3) 17-1/4" D x 2-1/4" H, (1) 17-1/4" D x 5-1/4" H, 12-1/2" W Right Bank: (3) 17-1/4" D x 2-1/4" H, (1) 17-1/4" D x 5-1/4" H
  • Locking System Tubular Key Lock
  • Number of Handles 2
  • Handle Design Folding Side
  • Features Full Width Aluminum Drawer Pulls, Gas Lift Lid
  • For Use With 34F765
  • Includes Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms