DV
WESTWARD

Black Heavy Duty Top Chest, 26-3/4" H X 57" W X 24" D, Number of Drawers: 10

  • Item # 32H843
  • My Part #
  • Mfr. Model # 32H843
  • Catalog Page # N/A
  • Catalog Group # G7163
  • UNSPSC # 24112401
Black Heavy Duty Top Chest, 26-3/4" H X 57" W X 24" D, Number of Drawers: 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Westward top tool chest has a durable coating and finish, sturdy construction, and heavy load capacity to extend product life. Heavy-duty full extension ball bearing slides ensuring smooth functionality of all drawers. The drawer with 26” width can load 80 lbs., the drawer with 42” width can load 100 lbs., and the drawer with 57” width can load 130 lbs. Ball bearing slides have a quick release design that gives great flexibility when reconfiguring the drawers. The quick lock and auto return features of the chest are for added safety to prevent unwanted, accidental opening of drawers while in transit. The tool chest includes an internal locking system for added security. The chest also has side carrying handles that allow easy transport. The lift struts on both sides enable the user to open the lid conveniently and safely. This chest is ideal for professional mechanics and garage owners interested in storing and organizing tools and parts.

View More

Technical Specs

  • Item Top Chest
  • Series Heavy Duty
  • Tool Box Duty Rating Heavy Duty
  • Width 57"
  • Depth 24"
  • Height 26-3/4"
  • Number of Drawers 10
  • Color Black
  • Drawer Color Black
  • Drawer Capacity 130 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 18,634 cu. in.
  • Load Rating 130 lb.
  • Material Steel
  • Gauge 20 to 22
  • Configuration 19-3/4" W Left Bank: (4) 21" D x 2-15/16" H, (1) 21" D x 6-1/8" H, 29-5/8" W Right Bank: (4) 21" D x 2-15/16" H, (1) 21" D x 6-1/8" H
  • Locking System Standard Key Cylinder
  • Number of Handles 2
  • Handle Design Folding Side
  • Features Aluminum Drawer Pulls, Gas Lift Lid
  • For Use With 32H858, 32H859, 32H86
  • Includes (2) Keys, Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products