Skip Content

ST
WESTWARD

Black Heavy Duty Top Chest, 26-7/8" H X 41-7/16" W X 18-5/8" D, Number of Drawers: 11

  • Item # 32H840
  • My Part #
  • Mfr. Model # 32H840
  • Catalog Page # 742
  • Catalog Group # G7162
  • UNSPSC # 24112401
Top Chest,41-7/16x18-5/8x26-7/8 in,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $894.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 214.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Westward top tool chest has a durable coating and finish, sturdy construction, and heavy load capacity to extend product life. Heavy-duty full extension ball bearing slides ensuring smooth functionality of all drawers. The drawer with 26” width can load 80 lbs., the drawer with 42” width can load 100 lbs., and the drawer with 57” width can load 130 lbs. Ball bearing slides have a quick release design that gives great flexibility when reconfiguring the drawers. The cylinder lock and auto return features of the chest are for added safety to prevent unwanted, accidental opening of drawers while in transit. The tool chest includes an internal locking system for added security. The chest also has side carrying handles that allow easy transport. The lift struts on both sides enable the user to open the lid conveniently and safely. This chest is ideal for professional mechanics and garage owners interested in storing and organizing tools and parts.

View More

Technical Specs

  • Item Top Chest
  • Series Heavy Duty
  • Tool Box Duty Rating Heavy Duty
  • Width 41-7/16"
  • Depth 18-5/8"
  • Height 26-7/8"
  • Number of Drawers 11
  • Color Black
  • Drawer Color Black
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 9,594 cu. in.
  • Load Rating 110 lb.
  • Material Steel
  • Gauge 20 to 22
  • Configuration 22" W Left Bank: (6) 15-5/8" D x 2-15/16" H, 12-1/8" W Right Bank: (4) 15-5/8" D x 2-15/16" H, (1)15-5/8" D x 6-1/8" H
  • Locking System Standard Key Cylinder
  • Number of Handles 2
  • Handle Design Folding Side
  • Features Aluminum Drawer Pulls, Gas Lift Lid
  • For Use With 32H852, 32H853, 32H854, 32H855, 32H856, 32H857, 32H891, 32H892, 32H893
  • Includes (2) Keys, Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.