NC
WESTWARD

Black Heavy Duty Top Chest, 20-5/8" H X 42" W X 24" D, Number of Drawers: 8

  • Item # 31CE56
  • My Part #
  • Mfr. Model # 31CE56
  • Catalog Page # 741
  • UNSPSC # 24112401
Black Heavy Duty Top Chest, 20-5/8" H X 42" W X 24" D, Number of Drawers: 8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,505.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 233.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward Tool Chest features both drawers and a top-opening door to provide easy access to tools and efficient organization. The reinforced top and bottom panels allow the chest to carry additional weight loads. Adjustable drawer detents ensure drawers stay shut when unlocked.

View More

Technical Specs

  • Item Top Chest
  • Tool Box Duty Rating Heavy Duty
  • Width 42"
  • Depth 24"
  • Height 20-5/8"
  • Number of Drawers 8
  • Color Black
  • Drawer Color Black
  • Drawer Capacity 130 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 9,963 cu. in.
  • Load Rating 1040 lb.
  • Material Steel
  • Gauge 18 to 20
  • Configuration 22" W Left Bank: (4) 21" D x 3" H, 12" W Right Bank: (4) 21" D x 3" H
  • Locking System Standard Key Cylinder
  • Number of Handles 2
  • Handle Design Folding Side
  • Features Aluminum Drawer Pulls, Gas Lift Lid
  • For Use With Rolling Cabinet: 31CE58
  • Includes (2) Keys, Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.