Skip Content

NC
WESTWARD

Stainless Steel Top Chest, 20-51/64" H X 26-3/16" W X 17-9/16" D, Number of Drawers: 5

  • Item # 53RH47
  • My Part #
  • Mfr. Model # 53RH47
  • Catalog Page # 742
  • UNSPSC # 24112401
Stainless Steel Top Chest, 20-51/64" H X 26-3/16" W X 17-9/16" D, Number of Drawers: 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $572.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 102.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward® Intermediate Chest features full-extension ball bearing slides that provide smooth drawer opening and closing and easy access to the entire contents of the drawers. All drawers lock with a single key lock for additional security. Ideal for safe, secure tool storage for professional mechanics and garage owners.

View More

Technical Specs

  • Item Top Chest
  • Series Heavy Duty
  • Width 26-3/16"
  • Depth 17-9/16"
  • Height 20-51/64"
  • Number of Drawers 5
  • Color Stainless Steel
  • Drawer Color Stainless Steel
  • Drawer Capacity 99 lb.
  • Drawer Slides Ball Bearing
  • Finish None
  • Storage Capacity 6000 cu. in.
  • Load Rating 1200 lb.
  • Material Stainless Steel
  • Gauge 19
  • Configuration (5) 26" Drawer Top Chest
  • Locking System Heavy Duty Central
  • Number of Handles 2
  • Handle Design Steel with Plastic Brackets
  • Features Top Till with Gas Struts, Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
  • For Use With Roller Cabinets
  • Includes Lock, Keys, (5) 2.5mm EVA Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.