Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

1/3 HP Bench Grinder, 120 Voltage, 1 Phase, 2.1 Amps, 6" Wheel Dia.

  • Item# 1KEL8
  • Mfr. Model# 1KEL8
  • Catalog Page# 916
  • UNSPSC# 27111905
1/3 HP Bench Grinder, 120 Voltage, 1 Phase, 2.1 Amps, 6" Wheel Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $82.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General purpose grinder features 2 eyeshields, 2 grinding wheels (36 and 60 grit), and adjustable tool rest. Flexible LED work light with independent On/Off switch.

View More

Technical Specs

  • Item Bench Grinder
  • HP 1/3
  • Voltage 120
  • Phase 1
  • Wheel Dia. 6"
  • Dust Collection No
  • Amps 2.1
  • No Load RPM 3450
  • Wheel Width 3/4"
  • Arbor Size 1/2"
  • Wheels Center-Center 10-1/4"
  • Overall Length 13-1/2"
  • Overall Height 10-1/2"
  • Wheel Material Aluminum Oxide
  • Grit 36 and 60
  • Light Yes
  • Hz 60
  • Includes Grinding Wheels, Light Bulb
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.