Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

1/3 Motor HP Bench Drill Press, Belt Drive Type, 12" Swing, 120 Voltage

  • Item# 1KEN4
  • Mfr. Model# 1KEN4
  • Catalog Page# N/A
  • UNSPSC# 23153301
1/3 Motor HP Bench Drill Press, Belt Drive Type, 12" Swing, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $285.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 83.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Light-duty bench press helps you drill precise holes in work pieces. Feature cast-iron base column collar, work table, and head. Adjustable worktable height with rack-and-pinion. For use in woodworking shops, maintenance shops, and light industrial applications. Include enclosed ball-bearing quill assembly, quick belt change and tension mechanism, and positive quick-adjust feed depth stop.

View More

Technical Specs

  • Drill Press Product Grouping General Purpose Drill Presses
  • Item Bench Drill Press
  • Drive Type Belt
  • Swing 12"
  • Spindle Taper 33JT
  • Motor HP 1/3
  • Capacity Steel 1/2"
  • Capacity Cast Iron 1/2"
  • Drilling Capacity Wood Not Specified
  • Includes Laser, Hex Wrenches, AAA Batteries
  • Power Down Feed Included No
  • Voltage 120
  • Amps AC 6.0
  • Number of Speeds 12
  • Chuck Size 1/2"
  • Spindle Speed 250 to 3100 rpm
  • Spindle Travel 2-3/8"
  • Base Size 8-1/4" x 14-3/8"
  • Table Work Surface 8-5/8" x 10-5/16"
  • Hz 60
  • Phase 1
  • Number of T-Slots 0
  • Table Slot Size 9/16"
  • Column Dia. 2-5/16"
  • Tilting Angle 45 Degrees
  • Max. Spindle To Base 22-3/8"
  • Quill Dia. 1-9/16"
  • Overall Width 11-1/4"
  • Overall Depth 21-1/2"
  • Overall Height 37-5/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Purchased this for the shop about 2 months ago: CONS: 1. When first assembled it would not crank the bed up or down due to binding in the rack and pinion. Had to custom fab a special shaped washer to correct, poor engineering. 2. The rack doesn't have enough teeth on it to allow the bed to be raised up to a useable height. You will have to place a stack of boards under the work piece if using a small (short) drill bit, and thats WITH work clamped in a machine vise which raises work piece 3 inches. Poor engineering.3. laser alignment is course, not calibrated fine enough for working metal. It would be OK for drilling a hole in a board. It's a bell and whistle to distract you from the poor engineering. 4. Knobs on the 3 spindle levers come apart in your hand and get you sticky with some kind of glue that never has set up. Cheap parts. PROS: The cord is long enough. January 12, 2014
  • 2016-08-28 T04:38:56.696-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1KEN4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.