Skip Content

DG
TM
WESTWARD

1/2"D x 36"L Round Masonry Drill Bit

  • Item # 29UH64
  • My Part #
  • Mfr. Model # 29UH64
  • Catalog Page # N/A
  • UNSPSC # 27112801
Bellhanger Masonry Bit,Steel,1/2" x 36" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bellhanger drilling bit features carbon steel construction and is designed for use with brick and block.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Masonry Drill Bit
  • Shank Shape Round
  • Shank Size 1/2"
  • Drill Bit Size 1/2"
  • Overall Length 36"
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.