ST
Grainger Choice Product
WESTWARD

Battery Tester, Analog, 50 to 125A, Low Res

  • Item # 22YM06
  • My Part #
  • Mfr. Model # 22YM06
  • Catalog Page # 922
  • UNSPSC # 26111719
Battery Tester, Analog, 50 to 125A, Low Res close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Automotive Testing~Battery Testers


$42.40 / each Offer Ends 07/12/20

Web Price $56.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Sale

Product Details

This device tests battery condition and allows assessment of charging system up to 1000 cold cranking amps.

View More

Technical Specs

  • Item Battery Tester
  • Type Analog
  • Load Ranges 50 to 125A
  • Voltage Range 0 to 16V
  • Works With 6V and 12V Batteries
  • Cold Cranking Amps 500 to 1000
  • Resolution Low
  • Accuracy +/-0.2
  • Display Analog
  • Construction Steel
  • Height (In.) 10-3/4
  • Width (In.) 4
  • Depth (In.) 4-1/2
  • Includes Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.