Skip Content

C3
TM
WESTWARD

Battery Charger,6/12VDC,Manual,400A

  • Item # 34NK64
  • My Part #
  • Mfr. Model # 34NK64
  • Catalog Page # 966
  • UNSPSC # 26111704
Battery Charger,6/12VDC,Manual,400A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $226.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 27.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For charging 6V and 12V lead-acid batteries. Feature short circuit, overload, and reverse polarity protection.

View More

Technical Specs

  • Item Battery Charger
  • Charger Style Benchtop
  • For Battery Voltage 12
  • For Use With Battery Type Wet Cell
  • Charger Function Charging
  • Automatic/Manual Manual
  • Charge Type Manual On/Off
  • Boost Amps @ Voltage 200A @ 12V
  • Charging Amps @ Voltage 40A/10A @ 12V, 40A @ 6V
  • AC Cord Length 6 ft.
  • Input Voltage 120VAC
  • Overall Width 9-29/32"
  • Overall Height 6-5/8"
  • Overall Depth 12-13/16"
  • Cable Gauge 6 AWG
  • Cable Length 6 ft.
  • Test Feature Short Circuit, Overload, Reverse Polarity Protection
  • Material Steel
  • Standards UL Listed
  • Portable Yes
  • Indoor / Outdoor Indoor/Outdoor
  • CEC Compliant Non CEC Compliant
  • Application For Use with Cars, Light Trucks, Lawn Tractors, Motocycles, Marine Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, and OR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.