Skip Content

DG
WESTWARD

Battery Charger,6/12VDC,Automatic,Steel

  • Item # 34NK60
  • My Part #
  • Mfr. Model # 34NK60
  • Catalog Page # N/A
  • UNSPSC # 26111704
Battery Charger,6/12VDC,Automatic,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For charging 6V and 12V lead-acid batteries. Feature short circuit, overload, and reverse polarity protection.

View More

Technical Specs

  • Item Battery Charger
  • Charger Style Benchtop
  • For Battery Voltage 12,6
  • For Use With Battery Type AGM,Gel,Lead Acid,Wet Cell
  • Charger Function Charging
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Charging Amps @ Voltage 10A/2A @ 12V, 10A @ 6V
  • Maintaining Amps @ Voltage 0.5A @ 12V, 0.5A @ 6V
  • AC Cord Length 6 ft.
  • Input Voltage 120VAC
  • Overall Width 7-45/64"
  • Overall Height 5-1/8"
  • Overall Depth 11-5/16"
  • Cable Gauge 18 AWG
  • Cable Length 6 ft.
  • Test Feature Short Circuit, Overload, Reverse Polarity Protection
  • Material Steel
  • Standards UL Listed
  • Portable Yes
  • Indoor / Outdoor Indoor/Outdoor
  • CEC Compliant Non CEC Compliant
  • Application For Use with Cars, Light Trucks, Lawn Tractors, Motocycles, Marine Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, and OR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products