Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Battery Charger, 6/12V (M)/(A), 250A Start

  • Item# 1JYU2
  • Mfr. Model# 1JYU2
  • Catalog Page# 1139
  • UNSPSC# 26111704
Battery Charger,6/12V (M)/(A),250A Start close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $462.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 43.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Charger
  • UL Rated Amps 6V 60
  • UL Rated Amps 12V 0 to 60
  • UL Rated Amps Start 250
  • Voltage Rating 120VAC
  • Manual (M)/Automatic (A) M and A
  • Charge Time 6V 1/2 to 1 hr.
  • Charge Time 12V 0.3 to 2 hr.
  • Input 12 amps (charge) / 58 amps (start)
  • Overall Width 16"
  • Overall Height 37"
  • Overall Depth 14"
  • Application For Heavy Duty Use in Service Stations, Maintenance Shops, Farms and Fleets
  • Cable Length 6 ft.
  • Test Feature Indicates Battery Percent Of Charge Level
  • Timer 2 hr.
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA and OR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.