ST
Grainger Choice Product
WESTWARD

Battery Cable, 2/0 ga, 25ft., Black

  • Item # 19YD58
  • My Part #
  • Mfr. Model # 19YD58
  • Catalog Page # 923
  • UNSPSC # 26111703
Battery Cable, 2/0 ga, 25ft., Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Electrical~Battery Cable


$225.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.498 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

Battery cables supply the various parts of your vehicle with voltage, making the electricity and circuit functional. This cable is heat-, oil-, and fire-resistant.

View More

Technical Specs

  • Item Battery Jumper Cable
  • Wire Size 2/0 ga.
  • Wire Color Black
  • Length 300"
  • Connection Material Copper
  • Insulation Type TPR
  • Max. Amps 190
  • Max. Temp. 150 Degrees F
  • Max. Voltage 60V
  • Features 25 ft. of cable
  • Standards SAE J1127
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms