ST
Grainger Choice Product
WESTWARD

Ball Pein Hammer, Head Weight (Oz.) 24.0, Steel Handle, Overall Length (In.) 13 in

  • Item # 6DWN0
  • My Part #
  • Mfr. Model # 6DWN0
  • Catalog Page # 826
  • UNSPSC # 27111602
Ball Pein Hammer, Head Weight (Oz.) 24.0, Steel Handle, Overall Length (In.) 13 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Ball Pein Hammers


$24.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

The WESTWARD® ball pein hammer features one crowned striking face with beveled edges and one spherical striking face. Use hammer for bending and forming sheet metal, driving punches and chisels, and setting rivets.

View More

Technical Specs

  • Item Ball Pein Hammer
  • Head Weight (Oz.) 24
  • Handle Steel
  • Head Weight (Lb.) 1-1/2
  • Overall Length (In.) 13 in
  • Tether Style Tether Capable
  • Head Dia. (In.) 2 in
  • Head Material Medium Carbon Steel
  • Meets/Exceeds ANSI Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products