Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

Ball Ball Type Retainer with 0.401" Shank Size; Fits Ingersoll Rand, Sioux

  • Item# 4MGX8
  • Mfr. Model# 4MGX8
  • Catalog Page# 2572
  • UNSPSC# 27131504
Ball Ball Type Retainer with 0.401" Shank Size; Fits Ingersoll Rand, Sioux close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $79.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, heat-treated alloy steel retainers provide long service life; use them with any 0.401"-shank pneumatic hammers.

View More

Technical Specs

  • Item Ball Type Retainer
  • Fits Ingersoll Rand, Sioux
  • Shank Size 0.401"
  • Style Ball
  • For Use With 0.401 Shank Pneumatic Hammer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Ball Ball Type Retainer with 0.401 In Shank Size; Fits Ingersoll Rand, Sioux is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from This was purchased to fit an Ingersoll-Rand Model 117 air chisel that was purchased at the same time. There were 2 quick change chucks available but this one said it fit the Ingersoll. The threads are too big to screw in to the tool.
Date published: 2013-10-28
  • y_2017, m_3, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4MGX8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.