ST
Grainger Choice Product
WESTWARD

Automatic Battery Jump Starter, For Battery Voltage 12, Handheld Portable, Charging

  • Item # 450G82
  • My Part #
  • Mfr. Model # 450G82
  • Catalog Page # N/A
  • UNSPSC # 26111703
Automatic Battery Jump Starter,  For Battery Voltage 12,  Handheld Portable,  Charging close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Portable Power and Jump Starters


$257.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Battery Jump Starter
  • Charger Style Handheld Portable
  • For Battery Voltage 12
  • For Use With Battery Type Lead Acid
  • Charger Function Charging
  • Boost Amps @ Voltage 3400A/1700A @ 12V
  • Cold Cranking Amps @ Voltage 400A @ 12V, 400A @ 24V, 400A @ 6V, 400A @ 18V
  • Charging Amps @ Voltage 1.1A @ 12V, 1.1A @ 12V
  • Maintaining Amps @ Voltage 0.9A @ 12V, 0.9A @ 24V, 0.9A @ 6V
  • Automatic/Manual Automatic
  • Amp Hours 44Ah
  • Charge Type Auto On/Off
  • AC Cord Length 5 ft.
  • Input Voltage 110VAC
  • Input Amps 1A
  • Overall Width 15-15/16"
  • Overall Height 17-5/16"
  • Overall Depth 9-9/64"
  • Cable Gauge 2 ga.
  • Cable Length 6 ft.
  • Test Feature No
  • Timer No
  • Material Lead/Plastic/Metal
  • Indoor / Outdoor Indoor
  • Portable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov