DV
Grainger Choice Product
WESTWARD

Automatic Battery Charger - CEC approved directly, Charging, AGM, Gel, Lead Acid

  • Item # 5RXE8
  • My Part #
  • Mfr. Model # 5RXE8
  • Catalog Page # 927
  • UNSPSC # 26111704
Automatic Battery Charger - CEC approved directly,  Charging,  AGM, Gel, Lead Acid close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Charger - CEC approved directly
  • Charger Style Handheld Portable
  • For Battery Voltage 12
  • For Use With Battery Type AGM, Gel, Lead Acid
  • Charger Function Charging
  • Automatic/Manual Automatic
  • Charge Type Float
  • Charging Amps @ Voltage 2A @ 12V
  • Maintaining Amps @ Voltage 2A @ 12V
  • Input Voltage 120VAC
  • Input Amps 0.5 to 1.2
  • Overall Width 5-1/2"
  • Overall Height 3"
  • Overall Depth 2"
  • Cable Gauge 18 AWG
  • Cable Length 4 ft.
  • Test Feature Battery Percent-of-Charge Level and Battery Type Selection
  • Standards UL, CuL Listed
  • Includes Ring Terminals, Alligator Clips, Cigarette Adapter
  • Portable Yes
  • Indoor / Outdoor Indoor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products