Skip Content
C3
TM
WESTWARD

Auto Polisher, 18 VDC, 10 In, w/2 Bonnets

  • Item # 1VUB8
  • Mfr. Model # 1VUB8
  • Catalog Page # N/A
  • UNSPSC # 31191509
Auto Polisher,18 VDC,10 In,w/2 Bonnets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $169.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quality orbital direct-drive polisher delivers the performance you need to power through job after job, and high-impact ABS construction that stands up to demanding environments. Include both terry and woven bonnets. Battery pack recharge in 5 hr. to 7 hr.

View More

Technical Specs

  • Item Automotive Polisher
  • Type Cordless
  • Voltage 18.0 VDC
  • Size (In.) 10
  • No Load RPM 2800
  • Amps @ 120V 3.4
  • Handle Design Pistol
  • Lock No
  • Speed Type Single
  • Switch Type Trigger
  • Charger 1VUC4
  • Replacement Battery 1VUC3
  • Battery Packs (Quantity) 1
  • Battery Pack Recharge Time (Hr.) 5
  • Tool Length (In.) 19.7
  • Tool Weight (Lb.) 7.16
  • Standards GS/CE/EMC Certified
  • Includes 1 Terry and 1 Woven Bonnet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.