Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Aspheric Magnifier,2X,Acrylic,LED

  • Item # 35YV37
  • My Part #
  • Mfr. Model # 35YV37
  • Catalog Page # N/A
  • UNSPSC # 41111713
Aspheric Magnifier,2X,Acrylic,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lens doesn't distort, making it ideal for reading and inspection.

View More

Technical Specs

  • Item Aspheric Magnifier
  • Power 2X
  • Diopter 5.98, 16.1
  • Focal Distance 6.58", 2.45"
  • Lens Dia. 3.46"
  • Lens Acrylic Aspheric Lens
  • Case Plastic
  • Battery Type AAA
  • Overall Length 7.8"
  • Features Rimless Lens, LED
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.