DG
WESTWARD

4" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.008" Wire Dia., 7/8" Bristle Trim Length, 1 EA

  • Item # 4EDP1
  • My Part #
  • Mfr. Model # 4EDP1
  • Catalog Page # 2393
  • UNSPSC # 23131503
4" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.008" Wire Dia., 7/8" Bristle Trim Length, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Wire wheel is used for cleaning rust, scale, dirt, and paint; deburring; edge blending; roughening for adhesion; flash removal of rubber and plastic; finishing for appearance; and finish preparation prior to painting or plating. The narrow brush face produces flexible brushing action; conforms to uneven surfaces or irregular shapes.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 4"
  • Mounting Type Arbor Hole
  • Wire Dia. 0.008"
  • Bristle Trim Length 7/8"
  • Face Width 3/8"
  • Max. RPM 6,000
  • For Use With Small Bench Grinder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.