Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

6" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 1-1/4" Bristle Trim Length, 1 EA

  • Item # 33L556
  • My Part #
  • Mfr. Model # 33L556
  • Catalog Page # N/A
  • UNSPSC # 27111907
6" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 1-1/4" Bristle Trim Length, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use with angle grinders to clean and remove rust, corrosion, and paint from metal surfaces. Multiple-wire bundles provide excellent strength and very aggressive brushing.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Bristle Type Twisted Wire
  • Brush Dia. 6"
  • Mounting Type Arbor Hole
  • Wire Dia. 0.020"
  • Bristle Trim Length 1-1/4"
  • Face Width 5/8"
  • Max. RPM 20,000
  • For Use With Angle grinder
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products