WG
WESTWARD

1-1/2" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.014" Wire Dia., 3/8" Bristle Trim Length, 1

  • Item # 33L550
  • My Part #
  • Mfr. Model # 33L550
  • Catalog Page # N/A
  • UNSPSC # 27111907
1-1/2" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.014" Wire Dia., 3/8" Bristle Trim Length, 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Wheel Brushes

Product Details

Use with straight angle grinders to remove tough rust, corrosion, and paint from metal surfaces. This nonsparking brush is also utilized to clean welds, deburr, and deflash.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Item - Wire Wheel Brushes Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 1-1/2"
  • Mounting Type Arbor Hole
  • Arbor Hole Size 3/8"
  • Abrasive Shank Size No Shank
  • Wire Dia. 0.014"
  • Bristle Trim Length 3/8"
  • Abrasive Material Brass
  • Face Width 5/16"
  • Max. RPM 12,500
  • For Use With Small Angle Grinder
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov