Skip Content

WG
TM
WESTWARD

Arbor Hole Wire Wheel Brush, Crimped Wire, 8" Brush Dia.

  • Item # 33L532
  • My Part #
  • Mfr. Model # 33L532
  • Catalog Page # 2457
  • UNSPSC # 27111907
Crimped Wire Brush,8Dia,Wire 0.008ln close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $93.58 / each

Web Price $98.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use with straight angle grinders to remove tough rust, corrosion, and paint from metal surfaces. This nonsparking brush is also utilized to clean welds, deburr, and deflash.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Mounting Type Arbor Hole
  • Arbor Hole 3/4"
  • Brush Dia. 8"
  • Wire Dia. 0.008"
  • Max. RPM 4500
  • Fill Material Brass
  • Bristle Type Crimped Wire
  • Face Width 1/2"
  • Trim Length 1-3/4"
  • For Use With Bench Grinder
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.