Skip Content

DG
WESTWARD

Carbon Steel Hole Saw Arbor, Hex, 5/16" dia. x 3-1/2" L Pilot Drill Size

  • Item # 29VU92
  • My Part #
  • Mfr. Model # 29VU92
  • Catalog Page # N/A
  • UNSPSC # 27112826
Arbor,Carbon Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hole Saw Accessories

Technical Specs

  • Hole Saw Product Grouping Hole Saw Accessories
  • Item Hole Saw Arbor
  • Shank Size 3/8"
  • Shank Shape Hex
  • Thread Size 5/8"-18
  • Fits Hole Saw Dia. 1-1/4" to 6"
  • Pilot Drill Size 5/16" dia. x 3-1/2" L
  • Material Carbon Steel
  • Replacement Pilot Drill No. Mfr. No. 29VX33
  • Overall Length 4"
  • For Use With Carbide Tipped and Carbide Grit Hole Saws
  • Includes Carbide Tipped Pilot Drill, Turn-in Drive Pins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products