Skip Content

WG
TM
GRAINGER APPROVED

Self-Drilling Drywall Anchor, Plastic, #6 to #8 x 1-1/4", 100 PK

  • Item # 11K346
  • My Part #
  • Mfr. Model # 11K346
  • Catalog Page # 2228
  • UNSPSC # 31162103
Anchor,Self Drill,#6-8,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Allow you to preserve drywall integrity at installation and when screws are removed. Anchors require no predrilling or hole preparation and can be easily backed out. The deep thread design helps provide strong engagement in 3/8", 1/2", and 5/8" drywall. #8 sheet metal screws are recommended for anchor installation in plastic.

View More

Technical Specs

  • Item Anchor
  • Wall Anchor Type Drywall Anchor
  • Wall Anchor Style Self-Drilling
  • Anchor Material Plastic
  • Anchor Screw Thread Dia. #6 to #8
  • Anchor Size #6 to #8 x 1-1/4"
  • Anchor Length 1-1/4"
  • Screw Length 1-1/4"
  • Screw Type Phillips/Slotted
  • Grip Range 3/8 to 5/8"
  • Min. Thread Length 1-1/4"
  • Use With #6 Screws
  • Includes #6 x 1-1/4" Screw
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.