Skip Content

WG
TM
WESTWARD

Aluminum Topside Truck Box, Silver, Double, 8.5 cu. ft.

  • Item # 6GCP3
  • My Part #
  • Mfr. Model # 6GCP3
  • Catalog Page # 750
  • UNSPSC # 24112401
Topside Truck Box,Double,17 in H,15 in D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $760.50 / each

Web Price $845.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each door on the WESTWARD® dual-lid aluminum topside box features a 3-point locking system and full-length piano hinge. Galvanized steel aircraft cables provide high-strength door support. Cam locks have stainless steel, rotating T-handles.

View More

Technical Specs

  • Item Topside Truck Box
  • Color Silver
  • Lid Style Double
  • Overall Width 65"
  • Overall Depth 15"
  • Overall Height 17"
  • Storage Capacity 8.5 cu. ft.
  • Gauge 16
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Rotating T-Handle
  • Includes Mounting Kit with Support Legs and Hardware
  • Body Material Aluminum
  • Cover Material Aluminum
  • Lid Type Adjustable
  • Features 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, Rain Gutter Door Seals, Quick Release Aircraft Cables Drop Door 180 Degrees For Full Accessibility
  • Lid Hinge Yes
  • Weather Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Aluminum Topside Truck Box, Silver, Double, 8.5 cu. ft. is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from We bought 2 of these for a work truck. They are flimsy and way overpriced. They Leak so your tools will get wet. The latches and parts come undone. Not a good product at all. Put them on a pickup and they didn't even hold up for a year without leaking and runing multiple power tools. They look pretty, performed horribly. Its amazing they can charge over 1000 for these. Don't waste your money go with a different brand.
Date published: 2016-07-11
  • y_2018, m_2, d_17, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6GCP3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.