ST
WESTWARD

Aluminum 10", 14" Straight Pipe Wrench Set, 2PC, 1-1/2", 2" Jaw Capacity

  • Item # 4YR92
  • My Part #
  • Mfr. Model # 4YR92
  • Catalog Page # 864
  • UNSPSC # 27111708
Aluminum 10", 14" Straight Pipe Wrench Set, 2PC, 1-1/2", 2" Jaw Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.66 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable steel-jawed pipe wrench can provide tremendous leverage and grip. Spring-loaded floating jaws ratchet naturally.

View More

Technical Specs

  • Item Straight Pipe Wrench Set, 2PC
  • Nonsparking No
  • Jaw Capacity 1-1/2",2"
  • Overall Length 10", 14"
  • Handle Material Aluminum
  • Jaw Type Serrated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type I-Beam
  • Jaw Material Steel
  • Features Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook And Heel Jaws
  • Standards Federal Specification GGG-W-651E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Aluminum 10 In , 14 In Straight Pipe Wrench Set, 2PC, 1-1/2 In , 2 In Jaw Capacity is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from The 14" one broke the frist time we used it and since it had been over a year Grainger will not replace... Not worth it!! would not buy again!
Date published: 2014-12-22
  • y_2018, m_7, d_27, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4YR92, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.