Skip Content

WV
WESTWARD

Alloy Steel Precision Screwdriver with 2-1/2" Shank and 1/8", #0 Standard Tip

  • Item # 1CLP5
  • My Part #
  • Mfr. Model # 1CLP5
  • Catalog Page # 803
  • UNSPSC # 27111702
Precision Screwdriver (2-in-1) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2.48 / each

Web Price $2.61

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WESTWARD® 2-in-1 precision screwdriver features a 1/8" slotted tip and #0 Phillips tip in one handy tool. Just insert tip choice into easy-to-use handle.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Precision Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Phillips
  • Tip Size #0,1/8"
  • Handle Material Molded Plastic
  • Shank Length 2-1/2"
  • Overall Length 5-1/2"
  • Includes 1/8" Slotted, #0 Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic with Rotating Cap
  • Shank Shape Hex
  • Shank Material Alloy Steel
  • Finish Chrome
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Alloy Tool Steel Precision Screwdriver with 2-1/2 In Tip is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from Can't ask for a more multi use screw driver, very durable.
Date published: 2017-02-14
Rated 5 out of 5 by from awesome screwdriver and very durable for its size. you can really put some torque on it without damage to the bit.
Date published: 2015-03-16
Rated 5 out of 5 by from This screwdriver is perfect for control or fire alarm techs. Spins well, bits being interchangable are nice.The only probem is I lost one of the bits (my fault) and I couldn't replace it. But for less than $5, you can buy two and have a spare.
Date published: 2013-01-25
  • y_2018, m_5, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_1CLP5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.