Skip Content

DV
WESTWARD

Alloy Steel Precision Screwdriver with 2-1/2" Shank and 7/64" Specialty Tip

  • Item # 10J361
  • My Part #
  • Mfr. Model # 10J361
  • Catalog Page # N/A
  • UNSPSC # 27111701
Alloy Steel Precision Screwdriver with 2-1/2" Shank and 7/64" Specialty Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Precision Screwdriver
  • Tip Style Group Specialty
  • Screwdriver Tip Style Hex
  • Tip Size 7/64"
  • Handle Material Multicomponent
  • Shank Length 2-1/2"
  • Overall Length 6-1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic with Rotating Cap
  • Shank Shape Round
  • Shank Material Alloy Steel
  • Finish Chrome with Black Tip
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.