Skip Content

ST
TM
WESTWARD

Alloy Steel Socket Bit Set with 3/8", 1/4" Drive Size and Chrome Finish; Number of Pieces: 39

  • Item # 33HD82
  • My Part #
  • Mfr. Model # 33HD82
  • Catalog Page # N/A
  • UNSPSC # 27111704
Socket Bit Set,1/4", 3/8" Dr,39 Piece close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $142.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket Bit Set
  • SAE or Metric SAE, Metric
  • Drive Size 1/4"
  • Tip Type Phillip, Slotted, Hex, Torx
  • Number of Pieces 39
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Drive Type Go Through
  • Material Alloy Steel
  • Finish Chrome
  • Sockets Included 1/4" Drive: #1, #2, #3 Phillips, 1/8", 3/16", 1/4" Slotted, 1/16", 5/64", 3/32", 7/64", 1/8", 2mm, 2.5mm, 3mm Hex, T8, T10, T15, T20, T25, T27, T30 Torx. 3/8" Driver: 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 4mm, 5mm, 6mm, 7mm, 8mm, 10mm Hex, T40, T47, T45, T50, T55 Torx
  • Standards ASME
  • Includes Blow Molded Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Alloy Steel Socket Bit Set with 3/8 In , 1/4 In Drive Size and Chrome Finish; Number of Pieces: 39 is rated 2.0 out of 5 by 3.
Rated 2 out of 5 by from The small one you can use a 1/4" ratchet but the larger sizes require a special wrench. I would not have purchased if I knew that. The only advantage to this design is that you can get them into spaces a ratchet would not fit.
Date published: 2017-03-24
Rated 3 out of 5 by from The description on this product is misleading and the kit was not very well thought out. They require a special driver that almost no one will have. If they are going to make a kit like this it really should have the drivers included. They are not what we all understand 3/8" drive to be. The larger bits require a special "Through Ratchet" to drive them (Grainger Item # 45AW48). The smaller 1/4" drive bits in the set can be used with an ordinary 1/4" drive ratchet, OR a 1/4" drive "Through Ratchet" (Grainger Item # 45AW49). The benefit to the Through Ratchet design is that they are extremely low profile to get into tight areas, which is great if that's what your looking for. Overall a good value for the bits, but plan on spending an additional $50 for the drivers.
Date published: 2017-01-25
Rated 1 out of 5 by from Terrible grainger product. Product information is misleading. you need a socket to drive these. they're not driven by 3/8" drive. Cheaply made. They were rusty when I opened the sealed container. Not worth $20 let alone $120. Will actively avoid grainger as much as possible in favor of better products for less money.
Date published: 2016-08-18
  • y_2017, m_12, d_11, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_33HD82, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.