ST
WESTWARD

Alloy Steel Screwdriver with 4" Shank and #2 Standard Tip

  • Item # 401M46
  • My Part #
  • Mfr. Model # 401M46
  • Catalog Page # 799
  • UNSPSC # 27111701
Alloy Steel Screwdriver with 4" Shank and #2 Standard Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.24 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Westward® screwdriver makes woodwork, metalwork, and electrical work more efficient. Outfit your warehouse with screwdrivers from the brand you trust for high-quality hand tools. There are many industries that rely on basic screwdrivers, so when durability and accuracy count, we’ve got you covered. Press screws into materials with a simple turn at the drive-screw interface. This is the perfect handy item for your tool belt.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Phillips
  • Tip Size #2
  • Handle Material Multicomponent
  • Shank Length 4"
  • Overall Length 8-11/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Acetate with Rubber Grip
  • Shank Shape Round
  • Shank Material Alloy Steel
  • Finish Chrome Plated Blade, Shank, Manganese Phosphated Tip
  • Standards ASME B107.600
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.