Skip Content

DV
WESTWARD

1 EA

  • Item # 34DA29
  • My Part #
  • Mfr. Model # 34DA29
  • Catalog Page # 871
  • UNSPSC # 27112805
1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This replacement pipe threading die is designed for use in pipe threading machines. It creates a right-hand threading direction and features alloy steel construction.

View More

Technical Specs

  • Die Material/Type Alloy Steel
  • Thread Direction Right Hand
  • For Use With 31XM65, 31XM67, 34DA25, 34DA27
  • Item Replacement Pipe Die
How can we improve our Technical Specifications?

Compliance and Restrictions

None